- 20" Conveyor Diameter
- Detachable Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Length | 26 in |
| Material | Steel |
| Type | Detachable Inlet |
| Conveyor Dia. | 20 in |
| Weight | 31.8 LB |
| EAN or UPC | 697950107455 |
| Length | 26 in |
| Material | Steel |
| Type | Detachable Inlet |
| Conveyor Dia. | 20 in |
| Weight | 31.8 LB |
| EAN or UPC | 697950107455 |