- 20" Conveyor Diameter
- 10 ga. Trough Thickness
- 12 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Width - Inner | 34 in |
| Outer Width | 39 1/4 in |
| Flange Width | 2.75 in |
| Trough Thickness/Gauge | 10 ga. |
| Radius Center Height | 13 1/2 in |
| Conveyor Dia. | 20 in |
| Length | 12 ft |
| Radius | 10 1/2 in |
| Weight | 432.0 LB |

