- 20" Conveyor Diameter
- 0.188" Trough Thickness
- 6 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Length | 6 ft |
| Width - Inner | 34 in |
| Radius | 10 1/2 in |
| Radius Center Height | 13 1/2 in |
| Conveyor Dia. | 20 in |
| Outer Width | 39 3/8 in |
| Trough Thickness/Gauge | 0.1875 in |
| Flange Width | 2.75 in |
| Weight | 218.4 LB |

