- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Diameter | 3.183 in |
| Construction Internal | Solid |
| Bore Range [Min] | 1/2 in |
| Bore Type | Bushed |
| Outside Dia. | 3.1290 in |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.313 in |
| Bore Range [Max] | 1 5/8 in |
| Belt Width | 1 in |
| Flange O.D. | 3.415 in |
| Pitch Dia. | 3.183 in |
| Type | EF-1 |
| Bushing Series | SH |
| Belt Size | H |
| Bore Size [Max] | 1.688 in |
| Material External Use | Steel |
| Belt Pitch | 1/2 in |
| Bushing Type | QD |
| Bushing Bore Size [Max] | 1.688 in |
| Material Internal Use | Atomized Metals |
| No. of Teeth | 20 |
| Finished Bore | N/A |
| Weight | 1.2 LB |
| EAN or UPC | 697950151229 |

