- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Outside Dia. | 3.1290 in |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 3.183 in |
| Belt Size | H |
| Material | Steel |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 1.688 in |
| Flange O.D. | 3.415 in |
| Length Through Bore | 1.312 in |
| No. of Teeth | 20 |
| Finished Bore | N/A |
| Type | EF-1 |
| Pitch Dia. | 3.183 in |
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 1 5/8 in |
| Belt Pitch | 1/2 in |
| Teeth Face Width | 1.813 in |
| Bore Type | Bushed |
| Belt Width | 1.5 in |
| Construction Internal | Solid |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1.688 in |
| Bushing Type | QD |
| Hub Type | A |
| Bushing Series | SH |
| Bore Size [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.8 LB |
| EAN or UPC | 697950151243 |

