- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Flange O.D. | 3.415 in |
| Type | DF-1 |
| Bore Range [Max] | 1 5/8 in |
| Construction Internal | Solid |
| Pitch Diameter | 3.183 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Hub Projection | 7/8 in |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 1.813 in |
| Bore Size [Max] | 1.625 in |
| Bore Size [Min] | 0.75 in |
| Bushing Type | None |
| Hardened Teeth | With Hardened Teeth |
| Belt Width | 1.5 in |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Material External Use | Steel |
| Material | Steel |
| Pitch Dia. | 3.183 in |
| Bushing Bore Size [Max] | 1.625 in |
| Outside Dia. | 3.1290 in |
| Hub Type | B |
| Length Through Bore | 2.687 in |
| Bushing Bore Size [Min] | 0.75 in |
| Hub Dia. | 2 1/2 in |
| No. of Teeth | 20 |
| Bore Range [Min] | 3/4 in |
| Finished Bore | N/A |
| Weight | 4.3 LB |
| EAN or UPC | 697950151236 |

