- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.25 in |
| Construction Internal | Solid |
| Bushing Type | QD |
| Outside Dia. | 2.3570 in |
| Bushing Bore Size [Max] | 1.25 in |
| Teeth Face Width | 0.75 in |
| Belt Size | L |
| Bushing Series | JA |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 1 1/4 in |
| Type | EF-1 |
| Length Through Bore | 1.062 in |
| Hub Type | B |
| Bore Size [Min] | 0.375 in |
| Belt Pitch | 3/8 in |
| Finished Bore | N/A |
| Pitch Diameter | 2.387 in |
| No. of Teeth | 20 |
| Material External Use | Steel |
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.375 in |
| Material | Steel |
| Belt Width | 0.75 in |
| Weight | 0.94 LB |
| EAN or UPC | 697950151281 |

