- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Width | 0.5 in |
| Hub Projection | 5/8 in |
| Outside Dia. | 2.3570 in |
| Material External Use | Steel |
| Hub Dia. | 1.687 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Rough Bore |
| Pitch Diameter | 2.387 in |
| Bushing Type | None |
| Length Through Bore | 1 3/8 in |
| Bore Size [Max] | 1.25 in |
| No. of Teeth | 20 |
| Belt Size | L |
| Teeth Face Width | 0.75 in |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Material | Steel |
| Type | DF-1 |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 1.25 in |
| Bore Range [Min] | 1/2 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1 1/4 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Hub Type | B |
| Pitch Dia. | 2.387 in |
| Weight | 0.94 LB |
| EAN or UPC | 697950151274 |

