- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Pitch Diameter | 2.387 in |
| Bore Size [Max] | 1.25 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Bushed |
| Construction Internal | Solid |
| Teeth Face Width | 1.25 in |
| Bushing Bore Size [Min] | 0.375 in |
| Type | EF-1 |
| Bore Range [Min] | 1/2 in |
| Material External Use | Steel |
| Bushing Type | QD |
| Bore Range [Max] | 1 1/4 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.375 in |
| Outside Dia. | 2.3570 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| No. of Teeth | 20 |
| Belt Width | 1 in |
| Bushing Bore Size [Max] | 1.25 in |
| Bushing Series | JA |
| Weight | 2.0 LB |
| EAN or UPC | 697950151328 |

