- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finished Bore | N/A |
| Material | Steel |
| Hub Dia. | 1.687 in |
| Belt Size | L |
| Pitch Diameter | 2.387 in |
| Material External Use | Steel |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.187 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Rough Bore |
| Outside Dia. | 2.357 in |
| Material Internal Use | Atomized Metals |
| Bushing Type | None |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Type | B |
| Pitch Dia. | 2.387 in |
| Bushing Bore Size [Max] | 1.188 in |
| Bore Size [Max] | 1.188 in |
| Belt Pitch | 3/8 in |
| Construction Internal | Solid |
| Belt Width | 1 in |
| No. of Teeth | 20 |
| Hub Projection | 5/8 in |
| Length Through Bore | 1.875 in |
| Bore Size [Min] | 0.5 in |
| Type | DF-1 |
| Bushing Series | N/A |
| Teeth Face Width | 1.25 in |
| Weight | 1.75 LB |
| EAN or UPC | 697950151311 |

