- 20" Conveyor Diameter
- 3" Coupling Diameter
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Flange Width | 2 in |
| Center Distance | 13 1/2 in |
| Bolt Hole Size | 5/8 in |
| Bearing Type | None |
| Type | Inside Discharge |
| Length Through Bore | 3.875 in |
| Trough Style | U-Trough |
| Material Thickness | 0.375 in |
| Conveyor Dia. | 20 in |
| Coupling O.D. | 3 in |
| Weight | 66.5 LB |

