- Outside Trough End With Feet
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Coupling O.D. | 3 in |
| Center Distance | 13 1/2 in |
| Conveyor Dia. | 20 in |
| Type | Outside With Feet |
| Material Thickness | 0.375 in |
| Flange Width | 2.5 in |
| Bolt Hole Size | 5/8 in |
| Weight | 54.0 LB |

