- 20" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Conveyor Dia. | 20 in |
| Radius | 10 5/8 in |
| Trough Thickness | Thru 10 Ga. |
| Flange Width | 26.25 in |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 5/8 in |
| Radius Center Height | 13.188 in |
| Weight | 11.3 LB |
| EAN or UPC | 697950109572 |

