- 20" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Bolt Hole Size | 5/8 in |
| Radius | 10 3/4 in |
| Trough Thickness | 3/16", 1/4" |
| Flange Width | 26.25 in |
| Radius Center Height | 13.188 in |
| Material Thickness | 0.25 in |
| Conveyor Dia. | 20 in |
| Weight | 11.3 LB |
| EAN or UPC | 697950109589 |

