- 20" Conveyor Diameter
- Steel
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Bolt Hole Spacing - Base | 19 1/4 in |
| Flange Thickness | 1/4 in |
| Bolt Hole Size - Flange | 5/8 in |
| Material | Steel |
| Conveyor Dia. | 20 in |
| Bolt Hole Size - Base | 3/4 in |
| Flange Length | 3 1/2 in |
| Weight | 11.5 LB |
| EAN or UPC | 697950109527 |

