- 20" Conveyor Diameter
- 10 ga. Shroud Thickness
- U-Trough Feeder Shroud
description
- Shrouds are used in trough sections of screw feeders to decrease the clearance between the cover and feeder screw to obtain proper feed regulation. Lengths are sufficient to prevent flushing of the majority of materials being handled and guages are proportioned to trough size and gauge.
| Shroud Thickness | 10 ga. |
| Conveyor Dia. | 20 in |
| Length | 40 in |
| Material | Steel |
| Weight | 86.1 LB |
| EAN or UPC | 697950109534 |

