- 20" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Bolt Hole Size | 3/4 in |
| Conveyor Dia. | 20 in |
| Flange Length | 3 1/2 in |
| Bolt Hole Spacing | 19 1/4 in |
| Flange Thickness | 1/4 in |
| Weight | 16.6 LB |
| EAN or UPC | 697950109602 |

