Skip to content Skip to navigation menu
20 in Standard Discharge Spout with Slide

20TSDS12

20 in Standard Discharge Spout with Slide
Item #100847586
  • 20 in Conveyor Diameter
  • 36 in Open Width
  • 0.375 in Slide Height
  • Std. Discharge w/Slide Style
20 in Standard Discharge Spout with Slide
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Conveyor Diameter
  • 36 in Open Width
  • 0.375 in Slide Height
  • Std. Discharge w/Slide Style

features

  • Plain spout openings are cut in the trough permitting free material discharge
Weight 69.0 LB
EAN or UPC 697950109718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison