- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 20 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Rough Bore |
| Pitch Dia. | 1.273 in |
| Flange O.D. | 1.502 in |
| Bushing Series | N/A |
| Bushing Bore Size [Min] | 0.25 in |
| No. of Teeth | 20 |
| Length Through Bore | 0.940 in |
| Hub Projection | 0.218 in |
| Bore Range [Max] | 11/16 in |
| Type | DF-1 |
| No. of Screws | 2 |
| Bore Size [Min] | 0.25 in |
| Construction Internal | Solid |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Belt Width | 0.375 in |
| Outside Dia. | 1.2530 in |
| Teeth Face Width | 0.563 in |
| Bushing Type | None |
| Set Screw Size | 8-32 x 1/8 |
| Belt Size | XL |
| Hub Type | B |
| Material | Steel |
| Hub Dia. | 0.937 in |
| Pitch Diameter | 1.273 in |
| Finished Bore | N/A |
| Bore Size [Max] | 0.688 in |
| Bushing Bore Size [Max] | 0.688 in |
| Belt Pitch | 1/5 in |
| Bore Range [Min] | 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950109817 |

