- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 21 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 0.688 in |
| Bushing Type | None |
| Type | DF-1 |
| No. of Teeth | 21 |
| Flange O.D. | 1.566 in |
| Belt Width | 0.375 in |
| Belt Size | XL |
| No. of Screws | 2 |
| Hub Type | B |
| Material | Steel |
| Pitch Diameter | 1.337 in |
| Material Internal Use | Atomized Metals |
| Construction Internal | Solid |
| Hub Dia. | 0.937 in |
| Bore Range [Max] | 0.687 in |
| Material External Use | Steel |
| Outside Dia. | 1.317 in |
| Hub Projection | 0.218 in |
| Teeth Face Width | 0.563 in |
| Bore Size [Min] | 0.25 in |
| Bushing Bore Size [Max] | 0.688 in |
| Belt Pitch | 1/5 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.94 in |
| Bore Range [Min] | 0.25 in |
| Finished Bore | N/A |
| Pitch Dia. | 1.337 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Set Screw Size | 8-32 x 1/8 |
| Bushing Bore Size [Min] | 0.25 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950110271 |

