- 2 1/4" Outside Diameter
- 7/8" Length Thru Bore
- 0.719" Stock Bore Weld on Hub
| Length | 7/8 in |
| Bore Size [Max] | 1.313 in |
| Outside Dia. | 2.25 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 0.875 in |
| Inside Dia. | 0.719 in |
| O.D. | 2.25 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.719 in |
| Weight | 0.9 LB |
| EAN or UPC | 697950065762 |

