- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 22 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Bore Range [Min] | 1/2 in |
| Outside Dia. | 3.4470 in |
| Bushing Type | QD |
| Bore Size [Max] | 2 in |
| Belt Size | H |
| No. of Teeth | 22 |
| Bore Type | Bushed |
| Belt Width | 1 in |
| Bushing Bore Size [Max] | 2 in |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 3.501 in |
| Pitch Dia. | 3.501 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Type | EF-1 |
| Teeth Face Width | 1.313 in |
| Material External Use | Steel |
| Bushing Series | SDS |
| Flange O.D. | 3.733 in |
| Belt Pitch | 1/2 in |
| Weight | 1.4 LB |
| EAN or UPC | 697950151380 |

