- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 22 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.501 in |
| Hub Type | A |
| Belt Width | 1.5 in |
| Material Internal Use | Atomized Metals |
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Belt Size | H |
| Material External Use | Steel |
| Bushing Series | SD |
| Material | Steel |
| Pitch Dia. | 3.501 in |
| Outside Dia. | 3.4490 in |
| Bore Size [Max] | 2 in |
| Bushing Type | QD |
| Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Length Through Bore | 1.812 in |
| Teeth Face Width | 1.813 in |
| No. of Teeth | 22 |
| Type | EF-1 |
| Flange O.D. | 3.79 in |
| Bushing Bore Size [Max] | 2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950151403 |

