- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 22 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Series | N/A |
| Pitch Dia. | 3.501 in |
| Bore Size [Min] | 0.75 in |
| Length Through Bore | 2.812 in |
| Hub Type | B |
| Hub Projection | 1 in |
| No. of Teeth | 22 |
| Belt Width | 1.5 in |
| Bore Size [Max] | 1.875 in |
| Outside Dia. | 3.4470 in |
| Bushing Bore Size [Max] | 1.875 in |
| Construction Internal | Solid |
| Bore Range [Max] | 1 7/8 in |
| Material | Steel |
| Bushing Type | None |
| Bushing Bore Size [Min] | 0.75 in |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 1.813 in |
| Hub Dia. | 2 7/8 in |
| Bore Range [Min] | 3/4 in |
| Belt Size | H |
| Pitch Diameter | 3.501 in |
| Finished Bore | N/A |
| Flange O.D. | 3.733 in |
| Type | DF-1 |
| Bore Type | Rough Bore |
| Material External Use | Steel |
| Hardened Teeth | With Hardened Teeth |
| Belt Pitch | 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950151397 |

