- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Bore Size [Max] | 1.5 in |
| Outside Dia. | 2.596 in |
| Bushing Series | N/A |
| Hub Dia. | 2 in |
| Construction Internal | Solid |
| Material | Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | None |
| Pitch Dia. | 2.626 in |
| Bore Type | Rough Bore |
| Length Through Bore | 1.5 in |
| No. of Teeth | 22 |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 0.75 in |
| Type | DF-1 |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Hub Projection | 3/4 in |
| Pitch Diameter | 2.626 in |
| Bore Range [Max] | 1.5 in |
| Hub Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Belt Width | 0.5 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Bore Size [Max] | 1.5 in |
| Weight | 1.1 LB |
| EAN or UPC | 697950151441 |

