- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Length Through Bore | 1.062 in |
| Bore Range [Max] | 1 1/4 in |
| Bushing Series | JA |
| Material External Use | Steel |
| Teeth Face Width | 1 in |
| Bore Size [Min] | 0.375 in |
| Pitch Diameter | 2.626 in |
| Hub Type | B |
| Bushing Bore Size [Min] | 0.375 in |
| Belt Width | 0.75 in |
| Outside Dia. | 2.5960 in |
| Belt Size | L |
| No. of Teeth | 22 |
| Bore Type | Bushed |
| Bushing Type | QD |
| Belt Pitch | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.25 in |
| Bore Range [Min] | 1/2 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 1.25 in |
| Type | EF-1 |
| Finished Bore | N/A |
| Weight | 1.7 LB |
| EAN or UPC | 697950151472 |

