- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.625 in |
| Hub Type | B |
| Outside Dia. | 2.596 in |
| Pitch Dia. | 2.626 in |
| Length Through Bore | 1.75 in |
| Bore Size [Min] | 0.625 in |
| Hub Projection | 3/4 in |
| No. of Teeth | 22 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.626 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.5 in |
| Material External Use | Steel |
| Teeth Face Width | 1 in |
| Bushing Bore Size [Min] | 0.625 in |
| Bushing Bore Size [Max] | 1.5 in |
| Bushing Type | None |
| Type | DF-1 |
| Belt Pitch | 3/8 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1.5 in |
| Belt Width | 0.75 in |
| Material | Steel |
| Belt Size | L |
| Finished Bore | N/A |
| Hub Dia. | 2 in |
| Bore Type | Rough Bore |
| Construction Internal | Solid |
| Weight | 1.8 LB |
| EAN or UPC | 697950151465 |

