- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Type | EF-1 |
| Belt Size | L |
| Belt Width | 1 in |
| Bushing Type | QD |
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 22 |
| Bushing Series | JA |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 1.25 in |
| Bore Range [Max] | 1 1/4 in |
| Construction Internal | Solid |
| Outside Dia. | 2.5960 in |
| Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| Pitch Diameter | 2.626 in |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.375 in |
| Teeth Face Width | 1.25 in |
| Bushing Bore Size [Min] | 0.375 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950151496 |

