- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 1.5 in |
| Outside Dia. | 2.596 in |
| Pitch Diameter | 2.626 in |
| Belt Width | 1 in |
| Type | DF-1 |
| Bore Type | Rough Bore |
| Material | Steel |
| Bushing Bore Size [Max] | 1.5 in |
| Bore Range [Min] | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.625 in |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 1.25 in |
| Belt Size | L |
| Bushing Bore Size [Min] | 0.625 in |
| Bushing Type | None |
| Hub Dia. | 2 in |
| Length Through Bore | 2 in |
| No. of Teeth | 22 |
| Hub Type | B |
| Belt Pitch | 3/8 in |
| Construction Internal | Solid |
| Bore Size [Max] | 1.5 in |
| Hub Projection | 3/4 in |
| Pitch Dia. | 2.626 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 697950151489 |

