- 26 1/4 in Width
- 8 3/16 in Depth
- 3 3/8 in Height
- Steel Material
description
- This is a large toolbox that holds sockets
| Length | 8.188 in |
| Material | Steel |
| Height | 3 3/8 in |
| Weight | 15.15 LB |
| EAN or UPC | 697950211442 |
| Length | 8.188 in |
| Material | Steel |
| Height | 3 3/8 in |
| Weight | 15.15 LB |
| EAN or UPC | 697950211442 |