- C Sprocket Style
- 238 Chain Number
- 10 Teeth
- 11.33 in Pitch Diameter
- 1.5 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Material Internal Use | Carbon Steel |
| Single Strand Tooth Thickness | 1.25 in |
| Bore Size [Min] | 1.5 in |
| No. of Teeth | 10 |
| Chain Pitch | 3.5 in |
| Chain Series | ROA2814, RX238 |
| Width Across Teeth | 1.25 in |
| Pitch Dia. | 11.326 in |
| Chain Sprocket Pitch | 3.5 in |
| Inch/Metric | Inch |
| Finished Bore Size | 1.5 in |
| Chain No. | 238 |
| Material External Use | Steel |
| Hub O.D. | 5.5 in |
| Bore Range [Min] | 1.5 in |
| Bore Size [Max] | 3.313 in |
| Sprocket Style | C |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 11.33 in |
| Outside Dia. | 12.912 in |
| Length Through Bore | 4.25 in |
| Hub Length Thru | 3 in |
| Bore Dia. [Max] | 3 3/4 in |
| Stock Bore Size | 1 1/2 in |
| Chain Sprocket Number | 238 |
| Bore Range [Max] | 3.313 in |
| Outside Dia. [Min] | 12.912 in |
| Hub Dia. | 5 1/2 in |
| No. of Strands Across | 1 |
| Bore Type | Finished Bore |
| Chain Strands | Single |
| Pitch Diameter | 11.33 in |
| Material | Steel |
| Weight | 54.0 LB |
| EAN or UPC | 697950068107 |

