- 240 Chain Number
- 1 Strand
- 16 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| No. of Teeth Rows Strands | 1 |
| Martin No. | 240B16 |
| Finished Bore Size | 1.5 in |
| Material | Steel |
| Bushing Bore Size [Max] | 5.5 in |
| Material External Use | Steel |
| Chain Sprocket Number | 240 |
| Bore Range [Min] | 1.5 in |
| Width Across Teeth | 1.74 in |
| Bore Type | Finished Bore |
| Hub Length Thru | 2.387 in |
| Length Through Bore | 4.125 in |
| Chain Sprocket Pitch | 3 in |
| Construction Internal | Welded |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Stock Bore Size | 1.5 in |
| Bore Size [Min] | 1.5 in |
| Bore Size [Max] | 5.5 in |
| Caliper Diameter | 13 1/2 in |
| Bushing Bore [Min] | 1.5 in |
| Single Strand Tooth Thickness | 1.738 in |
| Material Internal Use | Carbon Steel |
| Series | B |
| Inch/Metric | Inch |
| Bushing Bore Size [Min] | 1.5 in |
| Hub O.D. | 8 in |
| Pitch Diameter | 15.38 in |
| Family Name | No. 240 - 3 in Pitch - Single - Type B & C |
| Bore Range [Max] | 5.5 in |
| Pitch Dia. | 15.378 in |
| O.D. | 16.882 in |
| No. of Strands Across | 1 |
| Chain Pitch | 3.000 in |
| Pitch Diameter [Min] | 15.38 in |
| Bore Style | Minimum Bore |
| No. of Teeth | 16 |
| Hub Dia. | 8 in |
| Chain No. | 240 |
| Outside Dia. [Min] | 16.88 in |
| Outside Dia. | 16.88 in |
| Weight | 120.0 LB |
| EAN or UPC | 697950029191 |

