- 24" Conveyor Diameter
- Detachable Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Conveyor Dia. | 24 in |
| Type | Detachable Inlet |
| Material | Steel |
| Length | 30 in |
| Weight | 37.2 LB |
| EAN or UPC | 697950111056 |
| Conveyor Dia. | 24 in |
| Type | Detachable Inlet |
| Material | Steel |
| Length | 30 in |
| Weight | 37.2 LB |
| EAN or UPC | 697950111056 |