- 24" Conveyor Diameter
- Fixed Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Type | Fixed Inlet |
| Length | 30 in |
| Material | Steel |
| Conveyor Dia. | 24 in |
| Weight | 37.2 LB |
| EAN or UPC | 697950111070 |
| Type | Fixed Inlet |
| Length | 30 in |
| Material | Steel |
| Conveyor Dia. | 24 in |
| Weight | 37.2 LB |
| EAN or UPC | 697950111070 |