- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Flange O.D. | 4.051 in |
| Bore Size [Max] | 2 in |
| Teeth Face Width | 1.313 in |
| Pitch Dia. | 3.82 in |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 3.820 in |
| Outside Dia. | 3.7660 in |
| Bushing Series | SDS |
| Length Through Bore | 1.313 in |
| Material | Steel |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Width | 1 in |
| Bushing Bore Size [Max] | 2 in |
| Bore Range [Max] | 2 in |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Hub Type | A |
| Construction Internal | Solid |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Material External Use | Steel |
| Type | EF-1 |
| No. of Teeth | 24 |
| Weight | 2.0 LB |
| EAN or UPC | 697950151519 |

