- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Material Internal Use | Atomized Metals |
| Type | DF-1 |
| Hub Type | B |
| No. of Teeth | 24 |
| Bushing Type | None |
| Pitch Dia. | 3.82 in |
| Hub Projection | 1 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.75 in |
| Bushing Bore Size [Max] | 2.125 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Rough Bore |
| Bore Size [Max] | 2.125 in |
| Bushing Bore Size [Min] | 0.75 in |
| Bore Range [Min] | 3/4 in |
| Pitch Diameter | 3.820 in |
| Construction Internal | Solid |
| Hub Dia. | 3 1/8 in |
| Material | Steel |
| Outside Dia. | 3.7660 in |
| Belt Size | H |
| Flange O.D. | 4.051 in |
| Belt Width | 1 in |
| Teeth Face Width | 1.313 in |
| Bushing Series | N/A |
| Belt Pitch | 1/2 in |
| Material External Use | Steel |
| Bore Range [Max] | 2 1/8 in |
| Length Through Bore | 2.312 in |
| Weight | 5.3 LB |
| EAN or UPC | 697950151502 |

