- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Width | 1.5 in |
| Outside Dia. | 3.7660 in |
| Pitch Diameter | 3.820 in |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 2 in |
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Belt Pitch | 1/2 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 1/2 in |
| Bushing Series | SD |
| Pitch Dia. | 3.82 in |
| Bushing Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.813 in |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Flange O.D. | 4.051 in |
| Bushing Type | QD |
| Type | EF-1 |
| Bore Size [Max] | 2 in |
| No. of Teeth | 24 |
| Bore Type | Bushed |
| Belt Size | H |
| Weight | 2.6 LB |
| EAN or UPC | 697950151533 |

