- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Max] | 2.125 in |
| Hub Dia. | 3 1/8 in |
| Bore Size [Max] | 2.125 in |
| Hub Type | B |
| Pitch Diameter | 3.820 in |
| Finished Bore | N/A |
| Bore Type | Rough Bore |
| Material Internal Use | Atomized Metals |
| Type | DF-1 |
| Bore Range [Min] | 3/4 in |
| Hub Projection | 1 in |
| Belt Size | H |
| Length Through Bore | 2.812 in |
| Pitch Dia. | 3.82 in |
| Teeth Face Width | 1.813 in |
| Hardened Teeth | With Hardened Teeth |
| Construction Internal | Solid |
| Flange O.D. | 4.051 in |
| Material | Steel |
| Outside Dia. | 3.7660 in |
| Bore Range [Max] | 2 1/8 in |
| Belt Width | 1.5 in |
| Bushing Bore Size [Min] | 0.75 in |
| Bushing Type | None |
| Bore Size [Min] | 0.75 in |
| Belt Pitch | 1/2 in |
| Bushing Series | N/A |
| No. of Teeth | 24 |
| Material External Use | Steel |
| Weight | 6.5 LB |
| EAN or UPC | 697950151526 |

