- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Max] | 1.688 in |
| Belt Width | 0.75 in |
| Flange O.D. | 3.125 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 1.688 in |
| Outside Dia. | 2.8370 in |
| Belt Pitch | 3/8 in |
| Teeth Face Width | 0.75 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bore Type | Bushed |
| Material | Steel |
| Type | GF-1 |
| Finished Bore | N/A |
| Hub Type | A |
| Belt Size | L |
| Hardened Teeth | With Hardened Teeth |
| Material Internal Use | Atomized Metals |
| Bore Range [Min] | 1/2 in |
| Bushing Type | QD |
| Bore Range [Max] | 1 5/8 in |
| Bushing Series | SH |
| Pitch Diameter | 2.865 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 0.752 in |
| Pitch Dia. | 2.865 in |
| No. of Teeth | 24 |
| Weight | 0.69 LB |
| EAN or UPC | 697950151588 |

