- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Min] | 1/2 in |
| Belt Width | 1 in |
| Bore Type | Bushed |
| Bushing Series | SH |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.25 in |
| Bushing Type | QD |
| No. of Teeth | 24 |
| Belt Size | L |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 1.688 in |
| Outside Dia. | 2.8350 in |
| Pitch Dia. | 2.865 in |
| Construction Internal | Solid |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter | 2.865 in |
| Type | EF-1 |
| Material Internal Use | Atomized Metals |
| Flange O.D. | 3.125 in |
| Material External Use | Steel |
| Bore Range [Max] | 1 5/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 697950151625 |

