- 24" Conveyor Diameter
- 12 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Length | 12 ft |
| Type | Flanged |
| Steel Thickness | 10 ga. |
| Conveyor Dia. | 24 in |
| Weight | 178.8 LB |

