- 24" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Conveyor Dia. | 24 in |
| Length | 12 ft |
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Weight | 99.6 LB |

