- 24" Conveyor Diameter
- 3 7/16" Coupling Diameter
- Roller Bearing Type
- U-Trough Style
- Outside Trough End with Feet
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Length Through Bore | 5.625 in |
| Bolt Hole Size | 5/8 in |
| Type | Outside With Feet |
| Coupling O.D. | 3 7/16 in |
| Conveyor Dia. | 24 in |
| Center Distance | 16 1/2 in |
| Material Thickness | 0.375 in |
| Trough Style | U-Trough |
| Bearing Type | Roller Bearing |
| Flange Width | 2.5 in |
| Weight | 162.0 LB |

