- 24" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Radius | 12 5/8 in |
| Conveyor Dia. | 24 in |
| Flange Width | 30.25 in |
| Radius Center Height | 16 1/2 in |
| Material Thickness | 0.25 in |
| Trough Thickness | Thru 10 Ga. |
| Bolt Hole Size | 5/8 in |
| Weight | 15.5 LB |
| EAN or UPC | 697950112718 |

