- 24" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Material Thickness | 0.25 in |
| Flange Width | 30.25 in |
| Trough Thickness | 3/16", 1/4" |
| Conveyor Dia. | 24 in |
| Bolt Hole Size | 5/8 in |
| Radius Center Height | 16 1/2 in |
| Radius | 12 3/4 in |
| Weight | 15.5 LB |
| EAN or UPC | 697950112725 |

