Skip to content Skip to navigation menu
Red Rubber Gasket

24TFG

Red Rubber Gasket
Item #100847600
  • 24" Conveyor Diameter
  • Red Rubber Gasket
Red Rubber Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Conveyor Diameter
  • Red Rubber Gasket
Conveyor Dia. 24 in
Radius Center Height 16 1/2 in
Material Thickness 0.125 in
Radius 12 3/4 in
Bolt Hole Size 5/8 in
Weight 1.0 LB
EAN or UPC 697950130767
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison