Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
U- Trough Feeder Shroud

24TFS7LOOSE

PENDING RECODE TO MART_24TFS7, MTRL - 103401882
Item #103878379
  • 24" Conveyor Diameter
  • 0.188" Shroud Thickness
  • U-Trough Feeder Shroud
U- Trough Feeder Shroud
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Conveyor Diameter
  • 0.188" Shroud Thickness
  • U-Trough Feeder Shroud

description

  • Shrouds are used in trough sections of screw feeders to decrease the clearance between the cover and feeder screw to obtain proper feed regulation. Lengths are sufficient to prevent flushing of the majority of materials being handled and guages are proportioned to trough size and gauge.
Material Steel
Conveyor Dia. 24 in
Shroud Thickness 0.1875 in
Length 48 in
Weight 166.6 LB
EAN or UPC 697950112695
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison