- 24" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Flange Length | 4 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing | 20 in |
| Conveyor Dia. | 24 in |
| Flange Thickness | 0.25 in |
| Weight | 20.6 LB |
| EAN or UPC | 697950112749 |

