- 2 1/2" Outside Diameter
- 15/16" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Outside Dia. | 2.5 in |
| Bore Size [Max] | 1.438 in |
| Bore Type | Finished Bore |
| Length Through Bore | 0.938 in |
| O.D. | 2.5 in |
| Material External Use | Steel |
| Length | 15/16 in |
| Material Internal Use | Carbon Steel |
| Inside Dia. | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 697950065786 |

