- Accessory
- Steel Material
description
- This is a 9" clip rail that holds 7-1/2" drive sockets
| Type | Accessory |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 697950375625 |
| Type | Accessory |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 697950375625 |